Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom Displayport To Vga Adapter

  • Mfr # DPMVGAF-AX

  • Zoro # G9337440


product price: $25.19
/ea

Key Features

Cable Length
1.50 in
Color
White
Cable Type
DisplayPort/VGA
Connector Type
DisplayPort 1.1a Digital Audio/Video - Male; HD-15 - Female
Bandwidth
2.7 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMVGAF-AX
Zoro #
G9337440
UPC #
841280129285
Country of Origin
Unknown

Dimensions

Cable Length
1.50 in
Bandwidth
2.7 Gbps

Details

Item
Video Cable
Color
White
Cable Type
DisplayPort/VGA
Connector Type
DisplayPort 1.1a Digital Audio/Video - Male; HD-15 - Female
Max. Resolution - Splitters
1920 x 1200
Connector Plating
Gold
Connection B
1 x 15-pin HD-15 - Female
Data Transfer Rate
2.7-Gbit/s
Device Supported
Video Device, Monitor, Projector, Notebook
Connection A
1 x 20-pin DisplayPort 1.1a Digital Audio/Video - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.