Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom E-Port Plus Replicator Usb 3.0 W/130-Watt Power Adapter Cord

  • Mfr # 331-6304-AX

  • Zoro # G0481998


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Depth
6.7 in
Height
2.5 in
Width
11.3 in
Features
Audio Line Out; DisplayPort; DVI; eSATA; Microphone; Network (RJ-45); Parallel Port; Serial; VGA
Total Number of USB Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-6304-AX
Zoro #
G0481998
UPC #
845282083507
Country of Origin
Unknown

Dimensions

Depth
6.7 in
Height
2.5 in
Width
11.3 in

Details

Item
Port Replicator
Features
Audio Line Out; DisplayPort; DVI; eSATA; Microphone; Network (RJ-45); Parallel Port; Serial; VGA
Total Number of USB Ports
5
Number of USB 3.0 Ports
2
Host Interface
Proprietary Interface
Number of USB 2.0 Ports
3
Connectivity Technology
Docking
Series
E-Port Plus
Interfaces
Proprietary Interface
Serial
Yes
DisplayPort
Yes
VGA
Yes
Package Contents
E-Port Plus Replicator USB 3.0 130-Watt Power Adapter Cord
Microphone
Yes
Network (RJ-45)
Yes
Parallel Port
Yes
Audio Line Out
Yes
eSATA
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.