Zoro Homepage

Axiom E-Port Plus Replicator Usb 3.0 W/240-Watt Power Adapter Cord

  • Mfr # 331-7947-AX

  • Zoro # G9344459


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Includes
240-Watt Power Adapter Cord.
Expansion Bays
1
Parallel Port
Yes
Number of USB 3.0 Ports
2
eSATA
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-7947-AX
Zoro #
G9344459
UPC #
841280141515
Country of Origin
Unknown

Details

Item
Port Replicator
Includes
240-Watt Power Adapter Cord.
Expansion Bays
1
Parallel Port
Yes
Number of USB 3.0 Ports
2
eSATA
Yes
DisplayPort
Yes
Serial
Yes
Number of USB 2.0 Ports
1
Device Supported
Notebook
Compatibility
Dell Precision Notebooks:M4400M4500M4600M4700M4800M6400M6500M6600M6700
VGA
Yes
Connectivity Technology
Docking
DVI
Yes
Network (RJ-45)
Yes
PS/2 Port
Yes
Number of USB Ports
3
Host Interface
Proprietary Interface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.