
Axiom Hdmi Cable 6Ft
Mfr # HDMIMM06-AX
Zoro # G9327729
product price: $7.15
/eaKey Features
Cable Type
HDMI
Cable Length
6 ft
Features
HDR Support; Environmentally Friendly
Wire Gauge
30 AWG
Material
Bare Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMIMM06-AX
Zoro #
G9327729
UPC #
841280132100
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Cable Type
HDMI
Features
HDR Support; Environmentally Friendly
Wire Gauge
30 AWG
Item
A/V Cable
Material
Bare Copper
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male
Connector Plating
Gold
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male
Data Transfer Rate
18 Gbps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.