Zoro Homepage

Axiom Hdmi To Dvi-D Cable 10Ft

  • Mfr # HDMIMDVIDM10-AX

  • Zoro # G9321754


product price: $10.45
/ea

Key Features

Cable Type
DVI-D/HDMI
Cable Length
10 ft
Connection B
(1) DVI-D Digital Video - Male
Features
Environmentally Friendly
Connection A
(1) HDMI 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIMDVIDM10-AX
Zoro #
G9321754
UPC #
841280132162
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Cable Type
DVI-D/HDMI
Connection B
(1) DVI-D Digital Video - Male
Features
Environmentally Friendly
Item
A/V Cable
Connection A
(1) HDMI 1.4 Digital Audio/Video - Male
Connector Plating
Gold
Supported Resolution
1920 x 1080
Data Transfer Rate
10.2 Gbit/s
Device Supported
Audio/Video Device, Desktop Computer, Home Theater System, Notebook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.