Zoro Homepage

Axiom Hdmi To Dvi-D Cable 15Ft

  • Mfr # HDMIMDVIDM15-AX

  • Zoro # G9321185


product price: $13.49
/ea

Key Features

Connection B
1 x DVI-D Digital Video - Male
Device Supported
Audio/Video Device, Desktop Computer, Home Theater System, Notebook
Connector Plating
Gold
Cable Length
15 ft
Maximum Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIMDVIDM15-AX
Zoro #
G9321185
UPC #
841280132179
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Connection B
1 x DVI-D Digital Video - Male
Device Supported
Audio/Video Device, Desktop Computer, Home Theater System, Notebook
Connector Plating
Gold
Maximum Resolution
1920 x 1080
Cable Type
DVI-D/HDMI
Connection A
1 x HDMI 1.4 Digital Audio/Video - Male
Item
A/V Cable
Data Transfer Rate
10.2-Gbit/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.