Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom Hdmi To Dvi-D Cable 6Ft

  • Mfr # HDMIMDVIDM06-AX

  • Zoro # G9320896


product price: $10.39
/ea

Key Features

Connection B
1 x DVI-D Digital Video - Male
Connector Plating
Gold
Environmentally Friendly
Yes
Data Transfer Rate
10.2-Gbit/s
Connection A
1 x HDMI 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIMDVIDM06-AX
Zoro #
G9320896
UPC #
841280132155
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Connection B
1 x DVI-D Digital Video - Male
Item
A/V Cable
Connector Plating
Gold
Environmentally Friendly
Yes
Data Transfer Rate
10.2-Gbit/s
Connection A
1 x HDMI 1.4 Digital Audio/Video - Male
Cable Type
DVI-D/HDMI
Device Supported
Audio/Video Device, Desktop Computer, Home Theater System, Notebook
Maximum Resolution
1920 x 1080

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.