Zoro Homepage

Axiom Hdmi To Vga Converter

  • Mfr # HDMIMVGAFA-AX

  • Zoro # G9326137


product price: $20.95
/ea

Key Features

Cable Length
3.28 ft
Color
Black
Cable Type
HDMI/Mini-phone/VGA
Includes
HDMI Male to VGA Female Adapter with Audio, 3.3Ft USB male to Micro USB cable (for power), 3.3Ft 3.5mm stereo audio cable
Connection A
1 x HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIMVGAFA-AX
Zoro #
G9326137
UPC #
841280132865
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Item
A/V Cable
Color
Black
Cable Type
HDMI/Mini-phone/VGA
Includes
HDMI Male to VGA Female Adapter with Audio, 3.3Ft USB male to Micro USB cable (for power), 3.3Ft 3.5mm stereo audio cable
Connection A
1 x HDMI Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Female, 1 x Mini-phone Audio - Male
Device Supported
Projector, Audio/Video Device
Supported Resolution
1600 x 1200
Data Transfer Rate
6.8 Gbit/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.