Axiom Lc/Sc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 12M

  • Mfr # LCSC10GA-12M-AX

  • Zoro # G0505332


product price: $33.69
/ea

Key Features

Bandwidth - Fiber Optic Cable
10 Gbps
Length - Patch Cord
39.37 ft
Fiber Optic Connector Type
SC Network - Male; LC Network - Male
Item - Data Cable
Network Cable
For Use With
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSC10GA-12M-AX
Zoro #
G0505332
UPC #
845282090703
Country of Origin
Unknown

Dimensions

Bandwidth - Fiber Optic Cable
10 Gbps
Length - Patch Cord
39.37 ft
Core Dimension - Fiber Optic Cable
50/125 µm

Details

Fiber Optic Connector Type
SC Network - Male; LC Network - Male
Item - Data Cable
Network Cable
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Color
Aqua
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.