Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom Lc/Sc Multimode Duplex Om4 50/125 Fiber Optic Cable 0.5M

  • Mfr # LCSCOM4MD05M-AX

  • Zoro # G0714337


product price: $21.75
/ea

Key Features

End 1 Connection Type
LC Network - Male
End 2 Connection Type
SC Network - Male
Jacket Color
Aqua
Clad Dimension
125 µm
Core Dimension
50 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSCOM4MD05M-AX
Zoro #
G0714337
UPC #
8412801009076
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
100 Gbps
Cable Length
1.64 ft

Details

Item
Patch Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
SC Network - Male
Jacket Color
Aqua
For Use With
Network Device
Features
Clip-on Cable
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.