
Axiom Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 30M (Discontinued)
- Mfr # LCSTOM4MD30M-AX
- Zoro # G0765032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCSTOM4MD30M-AX
Zoro #
G0765032
UPC #
841280113826
Country of Origin
Unknown
Dimensions
Length - Patch Cord
98.43 ft
Core Dimension - Fiber Optic Cable
50/125 µm
Bandwidth - Fiber Optic Cable
100 Gbps
Details
Color
Aqua
Item - Data Cable
Patch Cable
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Cable Type
Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.