Zoro Homepage

Axiom Lc/St Om1 Fiber Cable 2M

  • Mfr # LCSTMD6O-2M-AX

  • Zoro # G0454311


product price: $19.69
/ea

Key Features

Jacket Color
Orange
Core Dimension
62.5/125 µm
Item - Data Cable
Network Cable
For Use With
Network Device
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSTMD6O-2M-AX
Zoro #
G0454311
UPC #
845282061932
Country of Origin
Unknown

Dimensions

Core Dimension
62.5/125 µm
Length - Patch Cord
6.56 ft

Details

Jacket Color
Orange
Item - Data Cable
Network Cable
For Use With
Network Device
Cable Type
Fiber Optic
Connector Type - Patch Cord
LC Network - Male; ST Network - Male
Single Mode/Multi-Mode
Multi-Mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.