Zoro Homepage

Axiom Lc/St Om3 Fiber Cable 8M

  • Mfr # LCST10GA-8M-AX

  • Zoro # G0517619


product price: $32.15
/ea

Key Features

Jacket Color
Aqua
Core Dimension
50/125 µm
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
For Use With
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCST10GA-8M-AX
Zoro #
G0517619
UPC #
845282090925
Country of Origin
Unknown

Dimensions

Core Dimension
50/125 µm
Length - Patch Cord
26.25 ft

Details

Jacket Color
Aqua
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
For Use With
Network Device
Connector Type - Patch Cord
LC Network - Male; ST Network - Male
Single Mode/Multi-Mode
Multi-Mode
Data Transfer Rate
10 Gbps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.