Axiom Li-Ion 4-Cell Battery For Dell - F3Ygt

  • Mfr # F3YGT-AX

  • Zoro # G9656388


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Notebook
Rechargeable
Yes
For Use With OEM Part Number
F3YGT
Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3YGT-AX
Zoro #
G9656388
UPC #
841280180033
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Notebook
Item
Battery
Rechargeable
Yes
For Use With OEM Part Number
F3YGT
Battery Type
Lithium Ion
Output Voltage
7.6V DC
Number of Cells
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.