Zoro Homepage

Axiom Lightning To Usb-A M/M Adapter Cable - Black 6Ft

  • Mfr # LGMUSBAMK06-AX

  • Zoro # G9510395


product price: $16.15
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Features
Charging, Fray Resistant, Bendable
Cable Type
Lightning/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGMUSBAMK06-AX
Zoro #
G9510395
UPC #
841280152436
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Features
Charging, Fray Resistant, Bendable
Cable Type
Lightning/USB
Compatibility
Apple iPhone X, iPhone 8 Plus, iPhone 8, iPhone 7 Plus, iPhone 7, iPhone 6s Plus, iPhone 6s, iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad mini 2, iPad mini 4, iPad 4th gen, iPod Touch 5th gen, iPod nano 7th gen Beatsbydre Beats Pill+
Device Supported
iPod nano, iPod, iPad mini, Wall Charger, iPod touch, iPad Pro, Bluetooth Speaker, iPhone, iPad, Computer, iPad Air
MFI
Yes
Connector on Second End Details
1 x Lightning - Male
Connector on First End Details
1 x USB 2.0 Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.