Shop AXIOM
See all product information
Create Account
Axiom Memory Solution, lc USB3FD128GB-AX 128 GB USB 3.0 Flash Drive
- Mfr # USB3FD128GB-AX
- Zoro # G303903463
product price:Â
$
67.45
/ea
Key Features
Storage Capacity
128 GB
Maximum Read Speed
85 MB/s
Maximum Write Speed
67 MB/s
Features
Long Data Retention, Wear Leveling, Durable, Power-cycling Handling, Multi-level Cell Flash
Host Interface
USB 3.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USB3FD128GB-AX
- Zoro #
- G303903463
- UPC #
- 845282093209
- Country of Origin
- China
Dimensions
- Length
- 2.4 in
- Height
- 0.3 in
- Width
- 0.7 in
Details
- Item
- Flash Drive
- Storage Capacity
- 128 GB
- Maximum Read Speed
- 85 MB/s
- Maximum Write Speed
- 67 MB/s
- Features
- Long Data Retention, Wear Leveling, Durable, Power-cycling Handling, Multi-level Cell Flash
- Host Interface
- USB 3.0
- Compatibility
- Supported Operating Systems:Windows 8.1Windows 8Windows 8 RTWindows 7 (SP1)Windows Vista (SP1, SP2)Mac OS X v.10.6.x+Linux v.2.6.x+
- Compatible With
- Supported Operating Systems: Windows 8.1, Windows 8, Windows 8 RT, Windows 7 (SP1), Windows Vista (SP1, SP2), Mac OS X v.10.6.x+, Linux v.2.6.x+
- Mount Type
- External
Description
Features
- Host Interface - USB 3.0
- Product Type - Flash Drive
- Storage Capacity - 128 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.