Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Axiom Axiom Memory Solutions SSDMO58XT480-AX 480GB C550n Series mSATA SSD 6Gbps SATA-III SSDMO58XT480-AX

Axiom Memory Solutions SSDMO58XT480-AX 480GB C550n Series mSATA SSD 6Gbps SATA-III (Discontinued)

  • Mfr # SSDMO58XT480-AX
  • Zoro # G804015979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSDMO58XT480-AX
Zoro #
G804015979
UPC #
841280144271
Country of Origin
China

Description

Features
  • Virtually zero spin up or seek times
  • Zero rotational latency
  • High sustained data transfer rate reliable
  • No volatile memory elements
Specifications
  • Capacity: 480GB
  • MTBF: 1.5 million device hours
  • Power Consumption: up to 2.1W (Active), 0.09W (Idle)
  • Operating Temperature: 0-70°C
  • Non-Operating Temperature: -40-85°C
  • Operating Humidity: 5-95% relative
  • Shock: 1500G/0.5ms
  • Power Supply: +5VDC (±5%)
  • Weight: 0.013 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.