Axiom Mini DisplayPort Male to VGA Female Adapter for Microsoft - F7U-00025

  • Mfr # F7U-00025-AX

  • Zoro # G9334257


product price:  $14.85
/ea

Key Features

Color
Black
Compatible With
Microsoft Tablet: Surface 3, Surface Pro 3, Surface Pro 4, Surface Book
Conductor Material
Copper
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F7U-00025-AX
Zoro #
G9334257
UPC #
841280141485
Country of Origin
Unknown

Dimensions

Cable Length
9.17 in

Details

Color
Black
Compatible With
Microsoft Tablet: Surface 3, Surface Pro 3, Surface Pro 4, Surface Book
Item
Video Cable
Conductor Material
Copper
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Cable Type
Mini DisplayPort/VGA
Device Supported
Audio/Video Device, Projector, Tablet, Monitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.