Axiom Mini Displayport Male To Vga Female Adapter For Microsoft -

  • Mfr # R7X-00018-AX

  • Zoro # G9340435


product price:  $14.85
/ea

Key Features

Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Compatible With
Microsoft Surface Pro Tablet, Microsoft Surface Pro 2 Tablet
Connection B
1 x 15-pin HD-15 - Female
Cable Type
Mini DisplayPort/VGA
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R7X-00018-AX
Zoro #
G9340435
UPC #
841280141461
Country of Origin
Unknown

Dimensions

Cable Length
6 in

Details

Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Compatible With
Microsoft Surface Pro Tablet, Microsoft Surface Pro 2 Tablet
Connection B
1 x 15-pin HD-15 - Female
Cable Type
Mini DisplayPort/VGA
Conductor Material
Copper
Device Supported
Monitor, Video Device, Tablet, Projector
Item
Video Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.