Zoro Homepage

Axiom Mini Displayport To Hdmi Adapter

  • Mfr # MDPMHDMIF-AX

  • Zoro # G9320984


product price: $9.45
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
3.80 in
Color
White
Connection B
1 x 19-pin HDMI Digital Audio/Video - Female
Connection A
1 x Mini DisplayPort 1.1a Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPMHDMIF-AX
Zoro #
G9320984
UPC #
841280129322
Country of Origin
Unknown

Dimensions

Cable Length
3.80 in

Details

Cable Type
HDMI/Mini DisplayPort
Color
White
Connection B
1 x 19-pin HDMI Digital Audio/Video - Female
Connection A
1 x Mini DisplayPort 1.1a Digital Audio/Video - Male
Item
A/V Cable
Connector Plating
Gold
Supported Resolution
1920 x 1200
Device Supported
MacBook Pro, Projector, MacBook, Audio/Video Device, MacBook Air
Data Transfer Rate
2.7-Gbit/s
Compatibility
Apple Device: MacBook, MacBook Pro, MacBook Air
Maximum Resolution
1920 x 1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.