Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom Mini Displayport To Vga Adapter

  • Mfr # MDPMVGAF-AX

  • Zoro # G9325507


product price: $14.85
/ea

Key Features

Cable Length
3 in
Color
White
Cable Type
Mini DisplayPort/VGA
Connection B
1 x Mini DisplayPort 1.1a Digital Audio/Video - Male
Connection A
1 x 15-pin HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPMVGAF-AX
Zoro #
G9325507
UPC #
841280129346
Country of Origin
Unknown

Dimensions

Cable Length
3 in

Details

Item
Video Cable
Color
White
Cable Type
Mini DisplayPort/VGA
Connection B
1 x Mini DisplayPort 1.1a Digital Audio/Video - Male
Connection A
1 x 15-pin HD-15 - Female
Supported Resolution
1920 x 1200
Data Transfer Rate
2.7 Gbit/s
Connector Plating
Gold
Device Supported
Video Device, Notebook, Monitor, Projector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.