Axiom Mpo Female To Mpo Female Multimode Om4 50/125 Fiber Optic Cable

  • Mfr # MPOFFOM425M-AX

  • Zoro # G0627397


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Core Dimension - Fiber Optic Cable
50/125 µm
Fiber Optic Connector Type
MPO Network - Female; MPO Network - Female
Item - Data Cable
Network Cable
Color
Aqua
For Use With
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPOFFOM425M-AX
Zoro #
G0627397
UPC #
845282099126
Country of Origin
Unknown

Dimensions

Core Dimension - Fiber Optic Cable
50/125 µm
Length - Patch Cord
82.02 ft

Details

Fiber Optic Connector Type
MPO Network - Female; MPO Network - Female
Item - Data Cable
Network Cable
Color
Aqua
For Use With
Network Device
Features
Environmentally Friendly
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.