Zoro Homepage

Axiom Qsfp28 Aoc Cable For Extreme 20M

  • Mfr # 10437-AX

  • Zoro # G9789029


product price: $1,671.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Color
Aqua
Cable Length
65.62 ft
Features
Active Optical Technology (AOT)
Connector on First End Details
(1) QSFP28 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10437-AX
Zoro #
G9789029
UPC #
841280183379
Country of Origin
Unknown

Dimensions

Cable Length
65.62 ft

Details

Cable Type
Fiber Optic
Color
Aqua
Item
Network Cable
Features
Active Optical Technology (AOT)
Connector on First End Details
(1) QSFP28 Network
Device Supported
Network Device, Router, Switch
Data Transfer Rate
100 Gbit/s
Connector on Second End Details
(1) QSFP28 Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.