Axiom Sc-Lc Fiber Cable Hp Compatible 50M # 221691-B27

  • Mfr # 221691-B27-AX

  • Zoro # G0367706


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
SC Network - Male
End 2 Connection Type
LC Network - Male
Cable Type
Fiber Optic
For Use With
Network Device
Cable Length
164.04 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221691-B27-AX
Zoro #
G0367706
UPC #
845282060690
Country of Origin
Unknown

Dimensions

Cable Length
164.04 ft

Details

Item
Fiber Cable
End 1 Connection Type
SC Network - Male
End 2 Connection Type
LC Network - Male
Cable Type
Fiber Optic
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.