Zoro Homepage

Axiom Sc/Sc Om1 Fiber Cable 6M

  • Mfr # SCSCMD6O-6M-AX

  • Zoro # G0533999


product price: $20.75
/ea

Key Features

Fiber Optic Connector Type
SC Network - Male; SC Network - Male
Color
Orange
Core Dimension - Fiber Optic Cable
62.5/125 µm
Item - Data Cable
Network Cable
Length - Patch Cord
19.69 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSCMD6O-6M-AX
Zoro #
G0533999
UPC #
845282091519
Country of Origin
Unknown

Dimensions

Core Dimension - Fiber Optic Cable
62.5/125 µm
Length - Patch Cord
19.69 ft

Details

Fiber Optic Connector Type
SC Network - Male; SC Network - Male
Color
Orange
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.