Zoro Homepage

Axiom Sc/Sc Singlemode Simplex Os2 9/125 Fiber Optic Cable 10M

  • Mfr # SCSCSS9Y-10M-AX

  • Zoro # G0511352


product price: $27.65
/ea

Key Features

Single Mode/Multi-Mode
Single-Mode
Fiber Optic Connector Type
SC Network - Male; SC Network - Male
For Use With
Network Device
Core Dimension - Fiber Optic Cable
9/125 µm
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSCSS9Y-10M-AX
Zoro #
G0511352
UPC #
845282090208
Country of Origin
Unknown

Dimensions

Core Dimension - Fiber Optic Cable
9/125 µm
Length - Patch Cord
32.81 ft

Details

Single Mode/Multi-Mode
Single-Mode
Fiber Optic Connector Type
SC Network - Male; SC Network - Male
For Use With
Network Device
Color
Yellow
Item - Data Cable
Network Cable
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.