Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom Sc/Sc Singlemode Simplex Os2 9/125 Fiber Optic Cable 4M

  • Mfr # SCSCSS9Y-4M-AX

  • Zoro # G0524488


product price: $20.69
/ea

Key Features

End 1 Connection Type
SC Network - Male
End 2 Connection Type
SC Network - Male
Clad Dimension
125 µm
Core Dimension
9 µm
Single Mode/Multi-Mode
Single Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSCSS9Y-4M-AX
Zoro #
G0524488
UPC #
845282090147
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Cable Length
13.12 ft

Details

Item
Fiber Optic Cable
End 1 Connection Type
SC Network - Male
End 2 Connection Type
SC Network - Male
Single Mode/Multi-Mode
Single Mode
Color
Yellow
For Use With
Network Device
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.