Zoro Homepage

Axiom Sc/St Om1 Fiber Cable 30M

  • Mfr # SCSTMD6O-30M-AX

  • Zoro # G0528679


product price: $50.75
/ea

Key Features

Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
62.5/125 µm
Fiber Optic Connector Type
SC Network - Male; ST Network - Male
For Use With
Network Device
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSTMD6O-30M-AX
Zoro #
G0528679
UPC #
845282091670
Country of Origin
Unknown

Dimensions

Core Dimension - Fiber Optic Cable
62.5/125 µm
Length - Patch Cord
98.43 ft

Details

Item - Data Cable
Network Cable
Fiber Optic Connector Type
SC Network - Male; ST Network - Male
For Use With
Network Device
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.