Zoro Homepage

Axiom St/St Multimode Duplex Om2 50/125 Fiber Optic Cable 2M - Taa

  • Mfr # AXG92697

  • Zoro # G9579738


product price: $33.75
/ea

Key Features

Standards
TAA Compliant
Item - Data Cable
Network Cable
Fiber Optic Connector Type
ST Network - Male; ST Network - Male
For Use With
Network Device
Core Dimension - Fiber Optic Cable
50/125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG92697
Zoro #
G9579738
UPC #
841280158810
Country of Origin
Unknown

Dimensions

Core Dimension - Fiber Optic Cable
50/125 µm
Length - Patch Cord
6.56 ft

Details

Standards
TAA Compliant
Item - Data Cable
Network Cable
Fiber Optic Connector Type
ST Network - Male; ST Network - Male
For Use With
Network Device
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.