Zoro Homepage

Axiom St/St Os2 Fiber Cable 1M

  • Mfr # STSTSD9Y-1M-AX

  • Zoro # G0460359


product price: $21.25
/ea

Key Features

End 1 Connection Type
ST Network - Male
End 2 Connection Type
ST Network - Male
Clad Dimension
125 µm
Core Dimension
9 µm
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STSTSD9Y-1M-AX
Zoro #
G0460359
UPC #
845282062571
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Cable Length
3.28 ft

Details

Item
Fiber Optic Cable
End 1 Connection Type
ST Network - Male
End 2 Connection Type
ST Network - Male
Cable Type
Fiber Optic
Color
Yellow
For Use With
Network Device
Single Mode/Multi-Mode
Single Mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.