Axiom Svga Monitor Cable M/M 15Ft

  • Mfr # SVGAMM15-AX

  • Zoro # G0104838


product price: $17.55
/ea

Key Features

Cable Length
15 ft
Cable Type
SVGA
For Use With
Monitor
Includes
SVGA Monitor Cable M/M 15ft, Thumbscrews
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVGAMM15-AX
Zoro #
G0104838
UPC #
841280198328
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Item
Video Cable
Cable Type
SVGA
For Use With
Monitor
Includes
SVGA Monitor Cable M/M 15ft, Thumbscrews
Connector Gender on Second End
Male
Connector Gender on First End
Male
Features
Double Shielded, Ferrite Core, Corrosion-free, EMI/RF Protection
Connection B
1 x HD-15 SVGA - Male
Shielded
Yes
Connection A
1 x HD-15 SVGA - Male
Finish
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.