Zoro Homepage

Axiom Usb 3.0-A To Usb-C Round Cable 3Ft

  • Mfr # USBAMUSBCMR-AX

  • Zoro # G9344486


product price: $15.59
/ea

Key Features

End 1 Connection Type
(1) USB 3.0 Type A - Male
End 2 Connection Type
(1) USB 3.0 Type C - Male
Features
Reversible
Cable Type
USB
Device Supported
MacBook Air, Network Device, Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAMUSBCMR-AX
Zoro #
G9344486
UPC #
841280132919
Country of Origin
Unknown

Details

Item
Data Transfer/Power Cable
End 1 Connection Type
(1) USB 3.0 Type A - Male
End 2 Connection Type
(1) USB 3.0 Type C - Male
Features
Reversible
Cable Type
USB
Device Supported
MacBook Air, Network Device, Video Device
Data Transfer Rate
10 Gbit/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.