Axiom USB-C Male to Gigabit Ethernet (RJ45) Female Adapter - USB 3.1 (Gen 1) Type C - 1 Port(s) - 1

  • Mfr # USBCMRJ45F-AX

  • Zoro # G0853110


product price:  $29.99
/ea

Key Features

Number of Ports
1
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.1 (Gen 1) Type C
Total Number of Ports
1
Device Supported
Mobile Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBCMRJ45F-AX
Zoro #
G0853110
UPC #
841280139727
Country of Origin
Unknown

Details

Item
Gigabit Ethernet Adapter
Number of Ports
1
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.1 (Gen 1) Type C
Total Number of Ports
1
Device Supported
Mobile Workstation
Features
Plug and Play

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.