This item is Discontinued.

Axiom Axiomcisco Ons-Sc-4G-56.5 Compatible Taa Compliant 4Gbs Fibre Channel DWDM-SFP-4612-AX

This item is Discontinued.

Axiom

Axiomcisco Ons-Sc-4G-56.5 Compatible Taa Compliant 4Gbs Fibre Channel (Discontinued)

Mfr # DWDM-SFP-4612-AX
Zoro # G0941572
UPC # 841280173370
Country of Origin Unknown
Category Transceivers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWDM-SFP-4612-AX
Zoro #
G0941572
UPC #
841280173370
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC Fiber Channel Network
Network Technology
1000Base-DWDM, Fiber Channel
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA CompliantCisco Catalyst Series Switches: 3650-48FQ, 3650-48FQM
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Item
SFP (mini-GBIC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.