Cat5E 24Awg 4-Pair Solid 350Mhz Plenum Bulk Cable Spool 1000Ft
- Mfr # C5EBCSR1000P-AX
- Zoro # G0677386
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
Bare Wire; Bare Wire
Length - Patch Cord
1000 ft
Cable Type
Category 5e
Item - Data Cable
Network Cable
Frequency
350 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5EBCSR1000P-AX
- Zoro #
- G0677386
- UPC #
- 8412801009151
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- Bare Wire; Bare Wire
- Cable Type
- Category 5e
- Item - Data Cable
- Network Cable
- Frequency
- 350 MHz
- Color
- Red
- Wire Gauge
- 24 AWG
- Jacket Type
- Plenum
- Features
- Stranded; Environmentally Friendly
- For Use With
- Network Device
- NEC Article and Type
- Plenum
- End 2 Connection Type
- Bare Wire
- Item
- Network Cable
- Performance Category
- Category 5e
- End 1 Connection Type
- Bare Wire
- Cable Jacket Color
- Red
Dimensions
- Length - Patch Cord
- 1000 ft
- Cable Length
- 1000 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.