Shop AXIOM
See all product information
Create Account
Cat5E 24Awg 4-Pair Solid Conductor 350Mhz Bulk Cable Spool
- Mfr # C5EBCS-Y1000-AX
- Zoro # G0677900
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Category - Data Cable
Category 5e
Jacket Color
Yellow
Wire Gauge
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5EBCS-Y1000-AX
- Zoro #
- G0677900
- UPC #
- 841280109324
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- Bare Wire
- Category - Data Cable
- Category 5e
- Jacket Color
- Yellow
- Wire Gauge
- 24 AWG
- Green Environmental Attribute
- Environmentally Friendly
- Solid / Stranded
- Stranded
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- Bare Wire
- End 1 Connection Type
- Bare Wire
- Item
- Network Cable
- Performance Category
- Category 5e
- Cable Jacket Color
- Yellow
Dimensions
- Length - Patch Cord
- 1000 ft
- Cable Length
- 1000 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.