Shop AXIOM
See all product information
Create Account
Cat6 23Awg 4-Pair Solid 550Mhz Plenum Bulk Cable Spool 1000Ft
- Mfr # C6BCS-N1000P-AX
- Zoro # G0682977
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
Bare Wire; Bare Wire
Length - Patch Cord
1000 ft
Frequency
550 MHz
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6BCS-N1000P-AX
- Zoro #
- G0682977
- UPC #
- 8412801008888
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 1000 ft
Details
- Item - Data Cable
- Network Cable
- Connector Type - Patch Cord
- Bare Wire; Bare Wire
- Frequency
- 550 MHz
- Color
- Green
- Cable Type
- Category 6
- Jacket Type
- Plenum
- Wire Gauge
- 23 AWG
- For Use With
- Network Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.