Shop AXIOM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cat6A 23Awg 4-Pair Solid Conductor 650Mhz Bulk Cable Spool
- Mfr # C6ABCS-G1000-AX
- Zoro # G0748488
product price:Â
$
454.87
/ea
Key Features
Connector Type - Patch Cord
Bare Wire; Bare Wire
Length - Patch Cord
1000 ft
Transmission Speed
10 Gbps
Cable Type
Category 6a
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6ABCS-G1000-AX
- Zoro #
- G0748488
- UPC #
- 841280113253
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- Bare Wire; Bare Wire
- Transmission Speed
- 10 Gbps
- Cable Type
- Category 6a
- Color
- Gray
- Wire Gauge
- 24 AWG
- Features
- Stranded; Environmentally Friendly
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Item
- Network Cable
- Performance Category
- Category 6a
- Cable Jacket Color
- Gray
- End 2 Connection Type
- Bare Wire
- End 1 Connection Type
- Bare Wire
Dimensions
- Length - Patch Cord
- 1000 ft
- Wire Size
- 24 AWG
- Cable Length
- 1000 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.