
Ddr3 Sdram - 16 Gb - Rdimm - 1333 Mhz - Ecc
Mfr # MC730G/A-AX
Zoro # G0489372
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Width
1.2 in
Thickness
157.5 mil
Length
5.3 in
Memory Speed
1333 MHz
Device Supported
Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC730G/A-AX
Zoro #
G0489372
UPC #
845282074703
Country of Origin
Unknown
Dimensions
Width
1.2 in
Thickness
157.5 mil
Length
5.3 in
Memory Size
16 GB
Details
Memory Speed
1333 MHz
Device Supported
Workstation
Memory Standard
DDR3-1333/PC3-10660
Item
RAM Module
Error Checking
ECC
Form Factor
RDIMM
Signal Processing
Registered
Number of Pins
240
Memory Technology
DDR3 SDRAM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.