Ddr4-2666 Rdimm For Cisco
- Mfr # HX-MR-X32G2RS-H-AX
- Zoro # G9674825
product price:Â
$
1,128.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2666/PC4-21300
Number of Pins
288
Signal Processing
Registered
Memory Speed
2666 MHz
Memory Size
32 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HX-MR-X32G2RS-H-AX
- Zoro #
- G9674825
- UPC #
- 841280175466
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 32 GB
Details
- Memory Standard
- DDR4-2666/PC4-21300
- Number of Pins
- 288
- Signal Processing
- Registered
- Item
- RAM Module
- Memory Speed
- 2666 MHz
- Error Checking
- ECC
- Memory Technology
- DDR4 SDRAM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.