Zoro Homepage

DDR4 2933 LRDIMM FOR CISCO

  • Mfr # UCS-ML-256G8RT-H-AX

  • Zoro # G210871817


product price: $11,269.69
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Compatibility
Cisco - C240 M5 Rack-Mount Server, Cisco - UCS C-Series C220 M5 Rack-Mount Server
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL21
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS-ML-256G8RT-H-AX
Zoro #
G210871817
UPC #
840177856402
Country of Origin
China

Dimensions

Memory Size
256 GB

Details

Memory Voltage
1.20 V
Compatibility
Cisco - C240 M5 Rack-Mount Server, Cisco - UCS C-Series C220 M5 Rack-Mount Server
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL21
Number of Pins
288
Item
RAM Module
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.