DDR4 3200 LRDIMM FOR CISCO
Mfr # UCS-ML-128G4RW-AX
Zoro # G510871821
product price: $4,727.69
/ea
Free Shipping & Returns
Key Features
Compatibility
Cisco - C240 M5 Rack-Mount Server, Cisco - UCS B200 M6 Blade Server, Cisco - UCS C-Series C220 M5 Rack-Mount Server
Memory Size
128 GB
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCS-ML-128G4RW-AX
Zoro #
G510871821
UPC #
840177856419
Country of Origin
China
Dimensions
Memory Size
128 GB
Details
Compatibility
Cisco - C240 M5 Rack-Mount Server, Cisco - UCS B200 M6 Blade Server, Cisco - UCS C-Series C220 M5 Rack-Mount Server
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Error Checking
ECC
CAS Latency
CL22
Item
RAM Module
Memory Speed
3200 MHz
Device Supported
Server
Memory Voltage
1.20 V
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.