Zoro Homepage

DISPLAYPORT 1.2V CABLE WITH LATCHES M/M 4K at 60HZ 25FT

  • Mfr # DPMDPM25-AX

  • Zoro # G315190127


product price: $40.35
/ea

Key Features

Connector Gender on First End
Male
Device Supported
Computer, Notebook, Monitor
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMDPM25-AX
Zoro #
G315190127
UPC #
840177886256
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Connector Gender on First End
Male
Item
A/V Cable
Device Supported
Computer, Notebook, Monitor
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort
Connector Gender on Second End
Male
Connector on Second End Details
(1) DisplayPort Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.