
DISPLAYPORT CABLE 15FT
Mfr # DPV4MM15-AX
Zoro # G110872785
product price: $31.79
/eaKey Features
Connector on First End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Connector on Second End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Wire Size
26 AWG
Cable Type
DisplayPort
Device Supported
Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPV4MM15-AX
Zoro #
G110872785
UPC #
840177842047
Country of Origin
China
Dimensions
Wire Size
26 AWG
Cable Length
15 ft
Details
Item
A/V Cable
Connector on First End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Connector on Second End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort
Device Supported
Display
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.