Zoro Homepage

DISPLAYPORT CABLE 3FT

  • Mfr # DPV4MM03-AX

  • Zoro # G310872714


product price: $11.25
/ea

Key Features

Connector on First End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort
Green Environmental Attribute
Environmentally Friendly
Device Supported
Audio/Video Device
Wire Size
32 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPV4MM03-AX
Zoro #
G310872714
UPC #
840177842054
Country of Origin
China

Dimensions

Wire Size
32 AWG
Cable Length
3 ft

Details

Connector on First End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort
Green Environmental Attribute
Environmentally Friendly
Device Supported
Audio/Video Device
Connector on Second End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Item
A/V Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.