Shop AXIOM
See all product information
Create Account
Displayport Cable 6Ft
- Mfr # DPMDPM06-AX
- Zoro # G9325577
product price:Â
$
13.79
/ea
Key Features
Cable Type
DisplayPort
Cable Length
6 ft
Features
Environmentally Friendly
Connector Type on Second End
DisplayPort 1.2 Digital Audio/Video - Male
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPMDPM06-AX
- Zoro #
- G9325577
- UPC #
- 841280132063
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Cable Type
- DisplayPort
- Item
- A/V Cable
- Features
- Environmentally Friendly
- Connector Type on Second End
- DisplayPort 1.2 Digital Audio/Video - Male
- Connector Type on First End
- DisplayPort 1.2 Digital Audio/Video - Male
- Supported Resolution
- 3840 x 2160
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.