Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT CABLE 6FT

  • Mfr # DPV4MM06-AX

  • Zoro # G110872716


product price: $16.25
/ea

Key Features

Color
Black
Connector on Second End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Supported Resolution
7680 x 4320
Device Supported
Monitor
Wire Size
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPV4MM06-AX
Zoro #
G110872716
UPC #
840177842023
Country of Origin
China

Dimensions

Wire Size
30 AWG
Cable Length
6 ft

Details

Color
Black
Connector on Second End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Supported Resolution
7680 x 4320
Device Supported
Monitor
Cable Type
DisplayPort
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.