Displayport Male To Hdmi Male Adapter Cable 3Ft
- Mfr # DPMHDMIM03-AX
- Zoro # G9406147
product price:Â
$
18.59
/ea
Key Features
Cable Type
DisplayPort/HDMI
Cable Length
3 ft
Connection B
1 x HDMI 1.3 Digital Audio/Video - Male
Connection A
1 x DisplayPort 1.1 Digital Audio/Video - Male
Data Transfer Rate
2.7-Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPMHDMIM03-AX
- Zoro #
- G9406147
- UPC #
- 841280140563
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
Details
- Cable Type
- DisplayPort/HDMI
- Connection B
- 1 x HDMI 1.3 Digital Audio/Video - Male
- Item
- A/V Cable
- Connection A
- 1 x DisplayPort 1.1 Digital Audio/Video - Male
- Data Transfer Rate
- 2.7-Gbit/s
- Supported Resolution
- 1920 x 1080
- Device Supported
- Audio/Video Device, Monitor
- Maximum Resolution
- 1920 x 1080
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.