Shop AXIOM
See all product information
Create Account
Displayport To Dvi-D Cable 10Ft
- Mfr # DPMDLDVIDM10-AX
- Zoro # G0045642
product price:Â
$
30.59
/ea
Key Features
Cable Length
10 ft
Connector Type on First End
Displayport
Connector Type on Second End
DVI-D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPMDLDVIDM10-AX
- Zoro #
- G0045642
- UPC #
- 841280196133
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 10 ft
Details
- Item
- Cable
- Connector Type on First End
- Displayport
- Connector Type on Second End
- DVI-D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.