Shop AXIOM
See all product information
Create Account
Enterprise 16 TB Hard Drive - 3.5" Internal - SATA (SATA/600)
- Mfr # P23449-B21-AX
- Zoro # G110873447
product price:Â
$
2,373.99
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
SATA/600
Recording Capacity
16 TB
Speed
7200 RPM
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P23449-B21-AX
- Zoro #
- G110873447
- UPC #
- 840177857454
- Country of Origin
- China
- Item
- Hard Drive
- For Use With
- Interface
- SATA/600
- Recording Capacity
- 16 TB
- Speed
- 7200 RPM
- Drive Type
- Internal
- Buffer
- 256 MB
- Disk Format
- 512e
- Wireless LAN
- No
- Drive Interface
- SATA
- Hot Swappable
- Yes
- Device Supported
- Server
- Storage Capacity
- 16 TB
- Product Line
- Enterprise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.